Zoro Homepage

DISPLAYPORT TO VGA 2 METER ACTIVE CABLE M/M

  • Mfr # 901216

  • Zoro # G514878222


product price: $11.99
/ea

Key Features

Cable Length
6.56 ft
Cable Type
DisplayPort/VGA
Features
Plug & Play, Active, Eyefinity Technology
Connector Type on Second End
HD-15 - Male
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901216
Zoro #
G514878222
UPC #
784090038555
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
Video Cable
Cable Type
DisplayPort/VGA
Features
Plug & Play, Active, Eyefinity Technology
Connector Type on Second End
HD-15 - Male
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Plating
Nickel
Device Supported
Video Device, Digital Signage Display, Dock, TV, Projector, Monitor
Supported Resolution
1920 x 1080
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.