
LIGHTNING TO USB WHITE 2 METER MFI CABLE.
Mfr # 900863
Zoro # G214936253
product price: $14.49
/eaKey Features
Cable Length
6.56 ft
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
Color
White
Cable Type
Lightning/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
900863
Zoro #
G214936253
UPC #
784090034359
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Wire Size
22 AWG
Details
Item
Data Transfer/Power Cable
End 1 Connection Type
Lightning - Male
End 2 Connection Type
USB Type A - Male
Color
White
Cable Type
Lightning/USB
Compatible With
Apple Devices: iPhone 12, Pro, Mini & Pro Max, iPhone 11, Pro, Pro Max, iPhone X, XS, XS Max, XR, iPhone SE 1st & 2nd Edition, iPhone 8,-Plus, iPhone 7,-Plus, iPhone 6, Plus, 6S, 6S Plus, iPhone 5, 5C, 5S, iPhone 4,-4S
Features
Wear Resistant, Flexible, Sturdy, Tear Resistant, Plug & Play, Charging
American Wire Gauge
22 AWG
Device Supported
iPad mini, iPhone, iPod touch, AirPods, iPad, iPad Air, iPod, iPad Pro
Connector on First End Details
1 x Lightning - Male
Connector on Second End Details
1 x USB Type A - Male
Conductor
Copper
MFI
Yes
Conductor Material
Copper
Compatibility
Apple Devices: iPhone 12, Pro, Mini & Pro Max, iPhone 11, Pro, Pro Max, iPhone X, XS, XS Max, XR, iPhone SE 1st & 2nd Edition, iPhone 8, Plus, iPhone 7, Plus, iPhone 6, Plus, 6S, 6S Plus, iPhone 5, 5C, 5S, iPhone 4, 4S
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.