
OCPC KR1 KEYBOARD - OLIVE GREEN
Mfr # 901540
Zoro # G915659239
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Height
1.43 in
Number of Keys
104
Keyboard/Keypad Connectivity Technology
Cable
Backlight Type
RGB LED
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901540
Zoro #
G915659239
UPC #
810078051312
Country of Origin
China
Dimensions
Height
1.43 in
Keyboard/Keypad Depth
6.20 in
Keyboard/Keypad Width
18.24 in
Details
Item
Gaming Keyboard
Number of Keys
104
Keyboard/Keypad Connectivity Technology
Cable
Backlight Type
RGB LED
Color
Black
Operating System Compatibility
Windows 7, Windows 11, Windows 10, ChromeOS, Windows 8.1
Rugged
Yes
Platform Supported
PC
Power Source
USB
Includes
OCPC Gaming - KR1 Premium Mechanical Keyboard Switch Key User Manual
Backlight
Yes
Interface
USB Type A
Keyswitch Technology
Mechanical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.