RADEON RX550 GRAPHICS CARD 4M 4GB GDDR5 4X HDMI

  • Mfr # 901459

  • Zoro # G214878584


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Chipset Model
RX 550
Chipset Series
RX 500
GPU Clock
1.18 GHz
Maximum Digital Display Resolution
3840 x 2160
Platform Supported
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901459
Zoro #
G214878584
UPC #
810078050063
Country of Origin
China

Dimensions

Bus Width
128 bit
Card Height
Full-height

Details

Chipset Model
RX 550
Chipset Series
RX 500
GPU Clock
1.18 GHz
Maximum Digital Display Resolution
3840 x 2160
Platform Supported
PC
API Supported
Vulkan, DirectX 12, OpenGL 4.6, OpenCL
Memory Technology
GDDR5
Cooler Type
Fan Cooler
Number of Monitors Supported
Yes
Number of HDMI Outputs
4
Standard Memory
4 GB
Slot Space Required
Single
Power Supply Wattage
550 W
HDMI
Yes
Chipset Line
Radeon
Item
Graphic Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.