Zoro Homepage

RADEON RX550 SFF 4M 4GB GDDR5 4X MINI DP

  • Mfr # 901507

  • Zoro # G814885494


product price: $226.99
/ea
Free Shipping & Returns

Key Features

GPU Clock
1.07 GHz
Bus Width
128 bit
Chipset Line
Radeon
Width
3.3 in
Number of Mini DisplayPort Outputs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901507
Zoro #
G814885494
UPC #
810078050810
Country of Origin
China

Dimensions

Bus Width
128 bit
Width
3.3 in
Length
7.3 in
Height
1 in
Card Height
Full-height

Details

GPU Clock
1.07 GHz
Chipset Line
Radeon
Number of Mini DisplayPort Outputs
4
API Supported
OpenGL 4.5, OpenCL 2.0, DirectX 12
Memory Speed
1500 MHz
Platform Supported
PC
Maximum Digital Display Resolution
3840 x 2160
Slot Space Required
Single
Cooler Type
Fan Cooler
Mini DisplayPort
Yes
Memory Technology
GDDR5
Standard Memory
4 GB
Chipset Model
RX 550
Host Interface
PCI Express 3.0 x8
Package Contents
Radeon RX 550 SFF 4GB GDDR5 4M Graphics Card, (2) mDP to DP Adapters, (2) mDP to DVI-D Passive Adapters, Tall / Full Height Bracket, Installation Guide
Number of Monitors Supported
4
Multi-GPU Technology
CrossFireX
Chipset Series
RX 500
Power Supply Wattage
350 W
Item
Graphic Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.