
THE VISIONTEK USB-C TO USB-C 1 METER CABLE ALLOWS YOU TO CONNECT YOUR USB-C ENAB
Mfr # 901439
Zoro # G615190582
product price: $12.75
/eaKey Features
Cable Type
USB-C
Device Supported
Docking Station, Notebook, Dock, Smartphone, Power Adapter, Tablet
Data Transfer Rate
480-Mbit/s
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901439
Zoro #
G615190582
UPC #
810078050278
Country of Origin
China
Details
Item
Data Transfer Cable
Cable Type
USB-C
Device Supported
Docking Station, Notebook, Dock, Smartphone, Power Adapter, Tablet
Data Transfer Rate
480-Mbit/s
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Features
USB- Power Delivery (USB PD), Charging
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.