
USB C TO DP BI-DIRECTIONAL 2M CABLE
Mfr # 901288
Zoro # G015659443
product price: $29.85
/eaKey Features
Connector on First End Details
1 x USB Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Connector on Second End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Features
Eyefinity Technology, Active, Plug & Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901288
Zoro #
G015659443
UPC #
784090039316
Country of Origin
China
Details
Connector on First End Details
1 x USB Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Cable Type
DisplayPort/USB-C
Connector on Second End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
Features
Eyefinity Technology, Active, Plug & Play
Supported Resolutions
3840 x 2160
Device Supported
Digital Signage Display, TV, Audio/Video Device, Monitor, Projector, Dock
End 1 Connection Type
USB Type C - Male
Item
A/V Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.