
VGA TO HDMI 1.5M ACTIVE CABLE M/M
Mfr # 900824
Zoro # G315665397
product price: $39.45
/eaKey Features
Cable Length
4.92 ft
Color
Black
Connection A
15-pin HD-15 - Male
Connection B
HDMI Digital Audio/Video - Male
Device Supported
Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900824
Zoro #
G315665397
UPC #
784090033963
Country of Origin
China
Dimensions
Cable Length
4.92 ft
Details
Item
Video Cable
Color
Black
Connection A
15-pin HD-15 - Male
Connection B
HDMI Digital Audio/Video - Male
Device Supported
Video Device
Features
Active, Eyefinity Technology
Cable Type
HDMI/VGA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.