Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VT1100 USB UNIVERSAL DOCKING STATION

  • Mfr # 901693

  • Zoro # G015659122


product price: $126.99
/ea
Free Shipping & Returns

Key Features

VGA
Yes
Number of DisplayPorts
1
Depth
2.91 in
HDMI
Yes
DisplayPort Version
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901693
Zoro #
G015659122
UPC #
810078053064
Country of Origin
China

Dimensions

Depth
2.91 in
Height
0.91 in
Cable Length
3.28 ft

Details

VGA
Yes
Number of DisplayPorts
1
HDMI
Yes
DisplayPort Version
1.2
Ethernet Technology
Gigabit Ethernet
DisplayPort
Yes
Number of Network (RJ-45) Ports
1
Headphone/Microphone Combo Port
Yes
Power Source Type
Power Adapter
USB Charging Port
3
HDMI Version
1.4
Number of VGA Outputs
1
Number of HDMI Ports
1
Screen Mode Supported
Full HD, QHD
Interfaces
USB 3.0 Type A
Number of Displays Supported
2
Number of USB 3.0 Ports
3
Item
Docking Station
Number of RJ-45 Ports
1
USB Type-A
Yes
Network (RJ-45)
Yes
Operating System
Windows 10, Mac OS X 10.10 Yosemite, ChromeOS, Windows 8.1, Windows 7
Kensington Security Slot
Yes
Security Slot Type
Kensington Security Slot
Supported Resolutions
2560 x 1440, 1920 x 1080
Management Features
PXE Boot, Wake-on-LAN, MAC Address Pass-through
Maximum Power Supply Wattage
20 W
Maximum Data Transfer Rate
640-MB/s
Includes
VT1100 Dual Display Universal USB 3.0 Docking Station 20W - DC 5V/4A Certified Power Adapter USB 3.0 Type-B to USB 3.0 Type-A Cable User Manual
Connectivity Technology
Wired
Color
Black
Number of USB Type-A Ports
3
Compatible Devices
Monitor, Notebook, Headset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.