Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VT80 USB TO DISPLAYPORT ADAPTER

  • Mfr # 901505

  • Zoro # G815683303


product price: $57.15
/ea

Key Features

Connector on First End Details
1 x USB 3.0 Type A - Male, 1 x USB 3.0 Type C - Male
Package Contents
VT80 USB to DisplayPort Adapter, Quick Start Guide
Color
Black
Depth
0.6 in
Overall Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901505
Zoro #
G815683303
UPC #
810078050780
Country of Origin
China

Dimensions

Depth
0.6 in
Overall Length
3.9 in
Height
2 in

Details

Connector on First End Details
1 x USB 3.0 Type A - Male, 1 x USB 3.0 Type C - Male
Package Contents
VT80 USB to DisplayPort Adapter, Quick Start Guide
Color
Black
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Item
A/V Adapter
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video - Female
End 1 Connection Type
USB 3.0 Type A - Male, USB 3.0 Type C - Male
Adapter Type
DisplayPort/USB-C/USB
Features
Plug and Play
Product Material
ABS
Maximum Resolution Supported
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.