
THE USB-C TO USB-C 2 METER CABLE ALLOWS YOU TO CONNECT YOUR USB-C ENAB
Mfr # 901440
Zoro # G815190597
product price: $16.99
/eaKey Features
Cable Type
USB-C
Device Supported
Power Adapter, Smartphone, Docking Station, Dock, Tablet, Notebook
Data Transfer Rate
10-Gbit/s
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Data Transfer Speed
10-Gbit/s
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901440
Zoro #
G815190597
UPC #
810078050285
Country of Origin
China
Details
Item
Data Transfer Cable
Cable Type
USB-C
Device Supported
Power Adapter, Smartphone, Docking Station, Dock, Tablet, Notebook
Data Transfer Rate
10-Gbit/s
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Data Transfer Speed
10-Gbit/s
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Features
Charging, USB- Power Delivery (USB PD)
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
Description
THE VISIONTEK USB-C TO USB-C 2 METER CABLE ALLOWS YOU TO CONNECT YOUR USB-C ENAB
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.