Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.1 Type C To DP Adapter Cable

  • Mfr # 900817

  • Zoro # G516345937


product price: $44.19
/ea

Key Features

Adapter Type
DisplayPort/USB-C
Features
Active, Plug and Play
Connector on Second End Details
DisplayPort Digital Audio/Video Female
End 1 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
USB 3.1 Type C Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900817
Zoro #
G516345937
UPC #
-
Country of Origin
China

Details

Adapter Type
DisplayPort/USB-C
Item
A/V Adapter
Features
Active, Plug and Play
Connector on Second End Details
DisplayPort Digital Audio/Video Female
End 1 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
USB 3.1 Type C Male
End 2 Connection Type
DisplayPort Digital Audio/Video - Female

Description

Features Supports Super Speed USB 3.1 at 10Gbps. 24-bit audio sample size, up to 192 kHz sample rate. Supports 1, 2, and 4 lanes at both 1.62 Gbps and 2.7 Gbps data rates. HDCP 1.3 content protection supported. Backward compatible with USB 2.0/3.0: Requires a Type C to USB A adapter not included. Supported Resolutions - Up to 4K UHD 3840 x 2160 32bit color at60Hz. Portable Design - Does not require a power adapter. OS support - Microsoft Windows 8.1 32-bit, 8.1 64-bit, 8 32-bit, 8 64-bit, 7 32-bit, 7 64-bit, and MAC iOS compatible.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.