Zoro Homepage

USB-C RIGHT ANGLE ADAPTER

  • Mfr # 901430

  • Zoro # G816423281


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Maximum Resolution Supported
3840 x 2160
Connector on Second End Details
1 x Type C USB 3.1 (Gen 2) Thunderbolt 3 Female
Connector on First End Details
1 x Type C USB 3.1 (Gen 2) Thunderbolt 3 Male
Features
USB- Power Delivery (USB PD), Right-angled Connector
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901430
Zoro #
G816423281
UPC #
810078000000
Country of Origin
Unknown

Details

Maximum Resolution Supported
3840 x 2160
Connector on Second End Details
1 x Type C USB 3.1 (Gen 2) Thunderbolt 3 Female
Connector on First End Details
1 x Type C USB 3.1 (Gen 2) Thunderbolt 3 Male
Item
AV/Data Transfer Adapter
Features
USB- Power Delivery (USB PD), Right-angled Connector
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Female
Adapter Type
Thunderbolt 3
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.