USB-C TO 3.5MM AUX AUDIO ADAPTER M/F
Mfr # 901480
Zoro # G116426166
product price: $13.75
/eaKey Features
Cable Type
Mini-phone/USB-C
Features
Plug & Play
Device Supported
Microphone, iPad Pro, Audio Device, Docking Station
End 2 Connection Type
Mini-phone Stereo Audio - Female
End 1 Connection Type
USB Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901480
Zoro #
G116426166
UPC #
810078000000
Country of Origin
China
Details
Cable Type
Mini-phone/USB-C
Features
Plug & Play
Item
Audio Cable
Device Supported
Microphone, iPad Pro, Audio Device, Docking Station
End 2 Connection Type
Mini-phone Stereo Audio - Female
End 1 Connection Type
USB Type C - Male
Connector on Second End Details
1 x Mini-phone Stereo Audio - Female
Connector on First End Details
1 x USB Type C - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.