USB-C TO HDMI 2.0 2 METER CABLE M/M
Mfr # 901219
Zoro # G416558536
product price: $26.59
/eaKey Features
Compatibility
Microsoft -Surface BookGoogle - Pixelbook
End 1 Connection Type
USB Type C - Male
Features
Plug & Play, Active, Eyefinity Technology, HDCP
Data Transfer Speed
5.4-Gbit/s
Cable Type
HDMI/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901219
Zoro #
G416558536
UPC #
784090000000
Country of Origin
China
Details
Compatibility
Microsoft -Surface BookGoogle - Pixelbook
End 1 Connection Type
USB Type C - Male
Features
Plug & Play, Active, Eyefinity Technology, HDCP
Item
A/V Cable
Data Transfer Speed
5.4-Gbit/s
Cable Type
HDMI/USB-C
Connector on First End Details
1 x USB Type C - Male
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Device Supported
Chromebook, Audio/Video Device, Projector, MacBook Pro, Dock, Monitor, Digital Signage Display, TV
Connector Plating
Nickel
Supported Resolutions
3840 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.