Zoro Homepage

USB C to USB A Adapter Plug M/F

  • Mfr # 901223

  • Zoro # G516423321


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Connector on Second End Details
1 x Type A USB 3.0 USB Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Adapter Type
USB/USB-C
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901223
Zoro #
G516423321
UPC #
784090000000
Country of Origin
China

Dimensions

Overall Length
1 in

Details

Connector on Second End Details
1 x Type A USB 3.0 USB Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Adapter Type
USB/USB-C
Item
Data Transfer Adapter
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB 3.0 Type A - Female
Environmentally Friendly
Yes
Connector on First End Details
1 x Type C USB Male
Features
Charging

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.