Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C to USB-A Cable 1 Meter M/M

  • Mfr # 900826

  • Zoro # G516480522


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Color
Black
End 1 Connection Type
USB 3.1 Type C - Male
Features
Eyefinity Technology, USB- Power Delivery (USB PD), Charging
End 2 Connection Type
USB 3.1 Type A - Male
Connector on Second End Details
1 x USB 3.1 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
900826
Zoro #
G516480522
UPC #
784090033987
Country of Origin
Mexico

Details

Color
Black
End 1 Connection Type
USB 3.1 Type C - Male
Features
Eyefinity Technology, USB- Power Delivery (USB PD), Charging
End 2 Connection Type
USB 3.1 Type A - Male
Item
Data Transfer/Power Cable
Connector on Second End Details
1 x USB 3.1 Type A - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Cable Type
USB/USB-C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.