
USB-C TO USB-C 2 METER
Mfr # 901524
Zoro # G316440702
product price: $16.99
/eaKey Features
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Device Supported
Video Device, Mobile Phone
Supported Resolutions
3840 x 2160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901524
Zoro #
G316440702
UPC #
810078000000
Country of Origin
China
Details
End 1 Connection Type
USB 3.1 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.1 (Gen 2) Type C - Male
Connector on Second End Details
1 x USB 3.1 (Gen 2) Type C - Male
Device Supported
Video Device, Mobile Phone
Supported Resolutions
3840 x 2160
Connector on First End Details
1 x USB 3.1 (Gen 2) Type C - Male
Color
Black
Cable Type
USB-C
Data Transfer Speed
10-Gbit/s
Item
Video/Data Transfer Cable
Features
Power Delivery 3.0, Charging
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.