Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VT2510 USB-C DOCKING STATION - MULTI DISPLAY MST DOCK 100W POWER DELIVERY

  • Mfr # 901551

  • Zoro # G416425104


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Depth
2.28 in
Color
Black
Compatible Devices
Notebook
Connectivity Technology
Wired
USB Power Delivery
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901551
Zoro #
G416425104
UPC #
810078000000
Country of Origin
China

Dimensions

Depth
2.28 in
Height
0.79 in

Details

Color
Black
Compatible Devices
Notebook
Connectivity Technology
Wired
USB Power Delivery
100W
Item
Docking Station
Memory Card Reader
Yes
Number of USB Type-A Ports
4
Operating System
Windows 7, Mac OS 10.x, Windows 10, Windows 11, ChromeOS, Windows 8.1
HDMI Version
2
Number of HDMI Ports
1
USB Charging Port
7
Includes
VT2510 Docking Station USB-C to USB-C Cable 100W - DC 20V/5A Certified Power Adapter User Manual
USB Type-A
Yes
Number of DisplayPorts
2
Supported Resolutions
1920 x 1080, 3840 x 2160, 2560 x 1440
Number of USB 3.1 Gen 1 Type-A Ports
2
DisplayPort
Yes
Number of USB 2.0 Ports
2
Interfaces
USB Type C
Headphone/Microphone Combo Port
Yes
Kensington Security Slot
Yes
DisplayPort Version
1.4
Network (RJ-45)
Yes
Power Source Type
Power Adapter
Number of USB Type-C Ports
3
Screen Mode Supported
QHD, 4K, Full HD
Number of Displays Supported
3
Maximum Power Supply Wattage
100 W
Ethernet Technology
Gigabit Ethernet
USB Type-C Detail
2 x USB-C Ports, 1 x USB-C Power Supply Port
Number of RJ-45 Ports
1
Memory Card Supported
SD, microSD
For Use With
Apple M1 Mac Notebook
USB Type-C
Yes
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.