Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VT2900 KVM DOCK - MST 100W POWER DELIVERY

  • Mfr # 901532

  • Zoro # G316479320


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
1
Power Source
Power Adapter
USB Type-A
Yes
USB Type-C
Yes
Operating System Supported
Windows 8.1, Windows 10, Mac OS X 10.12 Sierra, Windows 7, Windows 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901532
Zoro #
G316479320
UPC #
810078000000
Country of Origin
China

Dimensions

Depth
3.11 in
Height
1.14 in

Details

Number of DisplayPorts
1
Power Source
Power Adapter
USB Type-A
Yes
USB Type-C
Yes
Operating System Supported
Windows 8.1, Windows 10, Mac OS X 10.12 Sierra, Windows 7, Windows 11
Network (RJ-45)
Yes
Total Number of USB Ports
7
Host Interface
USB Type C
Headphone/Microphone Combo Port
Yes
HDMI
Yes
DisplayPort Version
1.4
HDMI Version
2
DisplayPort
Yes
Supported Resolution
1920 x 1080, 2560 x 1440, 3840 x 2160
Number of USB Type-C Ports
4
USB Type-C Detail
2 x USB-C 5Gbps BC 1.2 Ports, PC2 USB-C Upstream Port, PC1 USB-C Upstream Port
Number of USB Type-A Ports
3
Maximum Power Supply Wattage
130 W
Number of HDMI Ports
1
Number of RJ-45 Ports
1
Item
Docking Station
Number of Displays Supported
2
Screen Mode
4K, QHD, Full HD
Ethernet Technology
Gigabit Ethernet
Kensington Security Slot
Yes
Package Contents
VT2900 USB-C Dual System KVM Docking Station with 100W Power Delivery, 130W - DC 24V/5.41A Certified Power Adapter, 2 x USB-C to USB-C Cables, 3.5mm Switch, User Manual
Color
Black
Device Supported
Smartphone, Mouse, Keyboard, Desktop PC, Notebook, Monitor
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.