Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VT4600DL UNIVERSAL DUAL 4K DOCK 100W

  • Mfr # 901799

  • Zoro # G022443455


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Security Slot Type
Kensington Security Slot
Network (RJ-45)
Yes
Cable Length
3.28 ft
Features
Power Delivery Pass-through, Plug and Play
DisplayPort Version
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901799
Zoro #
G022443455
UPC #
195285798213
Country of Origin
Multiple

Dimensions

Cable Length
3.28 ft
Height
0.87 in
Width
3.35 in

Details

Security Slot Type
Kensington Security Slot
Network (RJ-45)
Yes
Features
Power Delivery Pass-through, Plug and Play
DisplayPort Version
1.2
Number of USB Type-A Ports
5
For Use With
Compatible Devices:Apple MacBookDell XPS LaptopDell Latitude LaptopLenovo ThinkPad Laptop
USB Type-C
Yes
HDMI Version
2
Headphone/Microphone Combo Port
Yes
USB Type-C Detail
1 x USB-C 5Gbps, 100W USB-C Power Delivery
USB Power Delivery
100W
Item
Docking Station
Number of DisplayPorts
2
Includes
VT4600DL Universal Dual 4K Docking Station 100W Charging (USB-A, USB-C)134W - DC 20V/6.7A Certified Power AdapterUSB-C Cable (1m)USB-C to USB-A AdapterQuick Start Guide
Number of RJ-45 Ports
1
Number of Displays Supported
2
Number of USB Type-C Ports
1
Kensington Security Slot
Yes
Supported Resolutions
3840 x 2160
Power Source Type
Power Adapter
Interfaces
USB Type C, USB Type A
HDMI
Yes
Operating System
ChromeOS, Windows 7, Mac OS X 10.12 Sierra
Screen Mode Supported
4K @ 60Hz, 4K
Number of HDMI Ports
2
USB Charging Port
6
Maximum Data Transfer Rate
640-MB/s
Maximum Power Supply Wattage
134 W
USB Type-A
Yes
Charging Capability
Yes
Connectivity Technology
Wired
Ethernet Technology
Gigabit Ethernet
Mounting
Desktop
DisplayPort
Yes
Compatible Devices
Notebook, Keyboard, Hard Drive, Mobile Device, Monitor

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.