8.5x11 Sign - EXIT (Double Sided)
Mfr # PS811-02BK
Zoro # G8009285
product price: $16.99
/eaKey Features
For Use With
Post Sign Frames
Height
11 in
Length
8 1/2 in
Finish
Matte
Type
Double Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS811-02BK
Zoro #
G8009285
UPC #
-
Country of Origin
China
Dimensions
Height
11 in
Length
8 1/2 in
Overall Width
8 1/2 in
Overall Length
11 in
Details
Item
Acrylic Sign
For Use With
Post Sign Frames
Finish
Matte
Type
Double Sided
Color
Black
ADA Compliance
No
Material
Acrylic
Legend
Exit (Front and Back)
Legend Color
White
Description
Acrylic Sign, For Use With Post Sign Frames, Includes Not Applicable, Legend Exit (Front and Back), Legend Color White, Color Black, Material Acrylic, Finish Matte, Overall Length 11 in, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.