8.5x11 Sign Frames, Indoor/Outdoor
Mfr # FR811DSPCPC
Zoro # G8455501
product price: $74.49
/eaKey Features
For Use With
Traditional Posts, Retractable Belt Posts, Sign Posts
Height
11 in
Length
8 1/2 in
Finish
Chrome
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR811DSPCPC
Zoro #
G8455501
UPC #
-
Country of Origin
United States
Dimensions
Height
11 in
Length
8 1/2 in
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Sign Frame
For Use With
Traditional Posts, Retractable Belt Posts, Sign Posts
Finish
Chrome
Color
Polished Chrome
Type
Designer
ADA Compliance
No
Material
Aluminum
Compatible with Manufacturer Model Number
300MSBA-BK,300PC-BK,300PC-BL,300PC-RD,300RBA-BK,300RPA-BK,301BA-BW,301BA-RCV,301BA-RCV-HBW,301BA-YW,301DBA-BL,301YA-BYD,301YA-CAU,301YA-RCV,301YA-YW,302BA-BK,302BA-BYD,302BA-CAU,302PSB-BK,302PSB-BYD,302PYW-BYD,302PYW-CAU,302YA-BYD,302YA-CAU,321BA-BK,321BA-BL,321BA-CAU,321BA-MYD,321BA-RD,321BA-YW,321YA-ARC,321YA-BYD,321YA-CAU,322BA-BYD,322PSB-BYD,322PWH-BYD,322PWH-CAU,322PYW-BYD,322PYW-CAU,322YA-AAO,322YA-BYD,322YA-CAU,PS811-01BK,PS811-02BK,ST400C-SC,ST400D-PC,ST400S-PC,ST600C-PC,ST600D-PA,ST600S-SS,ST601S-BA
Product Type
Sign Frame
Compatible Manufacturer Model Number
300MSBA-BK,300PC-BK,300PC-BL,300PC-RD,300RBA-BK,300RPA-BK,301BA-BW,301BA-RCV,301BA-RCV-HBW,301BA-YW,301DBA-BL,301YA-BYD,301YA-CAU,301YA-RCV,301YA-YW,302BA-BK,302BA-BYD,302BA-CAU,302PSB-BK,302PSB-BYD,302PYW-BYD,302PYW-CAU,302YA-BYD,302YA-CAU,321BA-BK,321BA-BL,321BA-CAU,321BA-MYD,321BA-RD,321BA-YW,321YA-ARC,321YA-BYD,321YA-CAU,322BA-BYD,322PSB-BYD,322PWH-BYD,322PWH-CAU,322PYW-BYD,322PYW-CAU,322YA-AAO,322YA-BYD,322YA-CAU,PS811-01BK,PS811-02BK,ST400C-SC,ST400D-PC,ST400S-PC,ST600C-PC,ST600D-PA,ST600S-SS,ST601S-BA
Compatible Manufacturer Part Number
300MSBA-BK,300PC-BK,300PC-BL,300PC-RD,300RBA-BK,300RPA-BK,301BA-BW,301BA-RCV,301BA-RCV-HBW,301BA-YW,301DBA-BL,301YA-BYD,301YA-CAU,301YA-RCV,301YA-YW,302BA-BK,302BA-BYD,302BA-CAU,302PSB-BK,302PSB-BYD,302PYW-BYD,302PYW-CAU,302YA-BYD,302YA-CAU,321BA-BK,321BA-BL,321BA-CAU,321BA-MYD,321BA-RD,321BA-YW,321YA-ARC,321YA-BYD,321YA-CAU,322BA-BYD,322PSB-BYD,322PWH-BYD,322PWH-CAU,322PYW-BYD,322PYW-CAU,322YA-AAO,322YA-BYD,322YA-CAU,PS811-01BK,PS811-02BK,ST400C-SC,ST400D-PC,ST400S-PC,ST600C-PC,ST600D-PA,ST600S-SS,ST601S-BA
For Use With Mfr. Model Number
Compatible with Manufacturer Model No.
300MSBA-BK,300PC-BK,300PC-BL,300PC-RD,300RBA-BK,300RPA-BK,301BA-BW,301BA-RCV,301BA-RCV-HBW,301BA-YW,301DBA-BL,301YA-BYD,301YA-CAU,301YA-RCV,301YA-YW,302BA-BK,302BA-BYD,302BA-CAU,302PSB-BK,302PSB-BYD,302PYW-BYD,302PYW-CAU,302YA-BYD,302YA-CAU,321BA-BK,321BA-BL,321BA-CAU,321BA-MYD,321BA-RD,321BA-YW,321YA-ARC,321YA-BYD,321YA-CAU,322BA-BYD,322PSB-BYD,322PWH-BYD,322PWH-CAU,322PYW-BYD,322PYW-CAU,322YA-AAO,322YA-BYD,322YA-CAU,PS811-01BK,PS811-02BK,ST400C-SC,ST400D-PC,ST400S-PC,ST600C-PC,ST600D-PA,ST600S-SS,ST601S-BA
Compatible with Mfr. Model No.
300MSBA-BK,300PC-BK,300PC-BL,300PC-RD,300RBA-BK,300RPA-BK,301BA-BW,301BA-RCV,301BA-RCV-HBW,301BA-YW,301DBA-BL,301YA-BYD,301YA-CAU,301YA-RCV,301YA-YW,302BA-BK,302BA-BYD,302BA-CAU,302PSB-BK,302PSB-BYD,302PYW-BYD,302PYW-CAU,302YA-BYD,302YA-CAU,321BA-BK,321BA-BL,321BA-CAU,321BA-MYD,321BA-RD,321BA-YW,321YA-ARC,321YA-BYD,321YA-CAU,322BA-BYD,322PSB-BYD,322PWH-BYD,322PWH-CAU,322PYW-BYD,322PYW-CAU,322YA-AAO,322YA-BYD,322YA-CAU,PS811-01BK,PS811-02BK,ST400C-SC,ST400D-PC,ST400S-PC,ST600C-PC,ST600D-PA,ST600S-SS,ST601S-BA
For Use with Mfr Model Number
300MSBA-BK,300PC-BK,300PC-BL,300PC-RD,300RBA-BK,300RPA-BK,301BA-BW,301BA-RCV,301BA-RCV-HBW,301BA-YW,301DBA-BL,301YA-BYD,301YA-CAU,301YA-RCV,301YA-YW,302BA-BK,302BA-BYD,302BA-CAU,302PSB-BK,302PSB-BYD,302PYW-BYD,302PYW-CAU,302YA-BYD,302YA-CAU,321BA-BK,321BA-BL,321BA-CAU,321BA-MYD,321BA-RD,321BA-YW,321YA-ARC,321YA-BYD,321YA-CAU,322BA-BYD,322PSB-BYD,322PWH-BYD,322PWH-CAU,322PYW-BYD,322PYW-CAU,322YA-AAO,322YA-BYD,322YA-CAU,PS811-01BK,PS811-02BK,ST400C-SC,ST400D-PC,ST400S-PC,ST600C-PC,ST600D-PA,ST600S-SS,ST601S-BA
Compatible Pump Manufacturer Part Number
300MSBA-BK,300PC-BK,300PC-BL,300PC-RD,300RBA-BK,300RPA-BK,301BA-BW,301BA-RCV,301BA-RCV-HBW,301BA-YW,301DBA-BL,301YA-BYD,301YA-CAU,301YA-RCV,301YA-YW,302BA-BK,302BA-BYD,302BA-CAU,302PSB-BK,302PSB-BYD,302PYW-BYD,302PYW-CAU,302YA-BYD,302YA-CAU,321BA-BK,321BA-BL,321BA-CAU,321BA-MYD,321BA-RD,321BA-YW,321YA-ARC,321YA-BYD,321YA-CAU,322BA-BYD,322PSB-BYD,322PWH-BYD,322PWH-CAU,322PYW-BYD,322PYW-CAU,322YA-AAO,322YA-BYD,322YA-CAU,PS811-01BK,PS811-02BK,ST400C-SC,ST400D-PC,ST400S-PC,ST600C-PC,ST600D-PA,ST600S-SS,ST601S-BA
Compatible Mfr. Model Number
300MSBA-BK,300PC-BK,300PC-BL,300PC-RD,300RBA-BK,300RPA-BK,301BA-BW,301BA-RCV,301BA-RCV-HBW,301BA-YW,301DBA-BL,301YA-BYD,301YA-CAU,301YA-RCV,301YA-YW,302BA-BK,302BA-BYD,302BA-CAU,302PSB-BK,302PSB-BYD,302PYW-BYD,302PYW-CAU,302YA-BYD,302YA-CAU,321BA-BK,321BA-BL,321BA-CAU,321BA-MYD,321BA-RD,321BA-YW,321YA-ARC,321YA-BYD,321YA-CAU,322BA-BYD,322PSB-BYD,322PWH-BYD,322PWH-CAU,322PYW-BYD,322PYW-CAU,322YA-AAO,322YA-BYD,322YA-CAU,PS811-01BK,PS811-02BK,ST400C-SC,ST400D-PC,ST400S-PC,ST600C-PC,ST600D-PA,ST600S-SS,ST601S-BA
Description
Sign Frame, Product Type Sign Frame, For Use With Traditional Posts, Retractable Belt Posts, Sign Posts, Includes Not Applicable, Color Polished Chrome, Material Aluminum, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.