Zoro Homepage

Barrier Post, 14 in. Dia., 17 lb, Black, PK2

  • Mfr # CPHD61S-SB-2PK

  • Zoro # G816017015


product price: $226.99
/pk 2, $113.50/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Sloped
Base Material
Cast Iron
Post Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHD61S-SB-2PK
Zoro #
G816017015
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 in
Base Diameter
14 in
Overall Height
37 3/8 in
Manufacturer Warranty Length
5 yr

Details

Item
Barrier Post
Base Type
Sloped
Base Material
Cast Iron
Post Material
Steel
Color
Black
Post Color
Black
For Use With
Rope
Indoor/Outdoor Usage
Outdoor
Post Finish
Satin
Compatible Line
Rope
Post Top
Flat
Base Weight
17 lb
Fillable
No
Base Color
Black
Product Type
Post

Description

Barrier Post, Post Top Flat, For Use With Rope, Compatible Line Rope, Overall Height 37 3/8 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Steel, Base Type Sloped, Base Weight 17 lb, Post Color Black, Base Color Black, Product Type Post, Indoor/Outdoor Usage Outdoor, Post Finish Satin, Base Material Cast Iron, Color Black, Manufacturer Warranty Length 5 yr, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.