Zoro Homepage

Barrier Rope, Black, 6 ft. L, Polished

  • Mfr # 810BK72SE1-PB1

  • Zoro # G716017078


product price: $36.39
/ea

Key Features

Overall Length
6 ft
Indoor/Outdoor Usage
Indoor
Rope Diameter
1 in
Rope Material
Velvet
Compatible Post Manufacturer Part Number
CP40S-PS1, CP50S-PB1, CP61S-SB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810BK72SE1-PB1
Zoro #
G716017078
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 ft
Rope Diameter
1 in
Manufacturer Warranty Length
3 yr

Details

Item
Barrier Rope
Indoor/Outdoor Usage
Indoor
Rope Material
Velvet
Compatible Post Manufacturer Part Number
CP40S-PS1, CP50S-PB1, CP61S-SB
Weight
3 lb
End Cap Style
Snap End
Rope Color
Black
End Cap Finish
Polished
End Cap Material
Brass

Description

Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 in, Rope Material Velvet, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, End Cap Material Brass, End Cap Finish Polished, Weight 3 lb, Manufacturer Warranty Length 3 yr, Compatible Post Manufacturer Part Number CP40S-PS1, CP50S-PB1, CP61S-SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.