Barrier Rope, Naugahyde, 6 ft L
Mfr # 842BK72SE-PC
Zoro # G7936117
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 ft
For Use With
Portable Posts Mfr. No. ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
End Style
Polished Chrome Snap End
Rope Color
Black
Material
Naugahyde
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
842BK72SE-PC
Zoro #
G7936117
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Rope Diameter
1 1/2 in
Details
Item
Barrier Rope
For Use With
Portable Posts Mfr. No. ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
End Style
Polished Chrome Snap End
Rope Color
Black
Material
Naugahyde
End Cap Finish
Polished Chrome
Compatible Post Manufacturer Part Number
ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
Rope Material
Naugahyde
End Cap Style
Snap End
Description
Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Naugahyde, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, Outdoor, End Cap Finish Polished Chrome, Compatible Post Manufacturer Part Number ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.