Zoro Homepage

Barrier Rope, polypropylene, 10 ft L

  • Mfr # 843BK120SE-SC

  • Zoro # G2438156


product price: $101.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Length
10 ft
End Style
Satin Chrome Snap End
For Use With
Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post
Rope Color
Black
Material
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843BK120SE-SC
Zoro #
G2438156
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Rope Diameter
1 1/2 in

Details

Item
Barrier Rope
End Style
Satin Chrome Snap End
For Use With
Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post
Rope Color
Black
Material
polypropylene
Rope Material
Polypropylene
End Cap Style
Snap End
End Cap Finish
Satin Chrome

Description

Barrier Rope, Rope Color Black, Overall Length 10 ft, Rope Diameter 1 1/2 in, Rope Material Polypropylene, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, Outdoor, End Cap Finish Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.