Barrier Rope, polypropylene, 10 ft L
Mfr # 843YW120SE-SC
Zoro # G2438409
product price: $101.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Overall Length
10 ft
Material
polypropylene
End Style
Satin Chrome Snap End
For Use With
Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post
Rope Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
843YW120SE-SC
Zoro #
G2438409
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 ft
Rope Diameter
1 1/2 in
Details
Item
Barrier Rope
Material
polypropylene
End Style
Satin Chrome Snap End
For Use With
Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post
Rope Color
Yellow
End Cap Material
Metal
End Cap Style
Snap End
End Cap Finish
Satin Chrome
Rope Material
Polypropylene
Description
Barrier Rope, Rope Color Yellow, Overall Length 10 ft, Rope Diameter 1 1/2 in, Rope Material Polypropylene, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, Outdoor, End Cap Material Metal, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.