Zoro Homepage

Barrier Rope, polypropylene, 6 ft L

  • Mfr # 843RD72SE-PC

  • Zoro # G8425295


product price: $73.69
/ea

Key Features

Overall Length
6 ft
Rope Color
Red
For Use With
Portable Posts Mfr. No. ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
Material
polypropylene
End Style
Polished Chrome Snap End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843RD72SE-PC
Zoro #
G8425295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Rope Diameter
1 1/2 in

Details

Item
Barrier Rope
Rope Color
Red
For Use With
Portable Posts Mfr. No. ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
Material
polypropylene
End Style
Polished Chrome Snap End
Compatible Post Manufacturer Part Number
ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
End Cap Style
Snap End
Rope Material
Polypropylene
End Cap Finish
Polished Chrome
End Cap Material
Metal

Description

Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Polypropylene, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, Outdoor, End Cap Material Metal, End Cap Finish Polished Chrome, Compatible Post Manufacturer Part Number ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.