Barrier Rope, Velour, 3 ft L
Mfr # 841MN36SE-SC
Zoro # G2438521
product price: $66.49
/eaKey Features
Overall Length
3 ft
For Use With
Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post
End Style
Satin Chrome Snap End
Rope Color
Maroon
Material
Velour
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
841MN36SE-SC
Zoro #
G2438521
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 ft
Rope Diameter
1 1/2 in
Details
Item
Barrier Rope
For Use With
Urn Top Rope Post, Ball Top Rope Post, Flat Top Rope Post
End Style
Satin Chrome Snap End
Rope Color
Maroon
Material
Velour
End Cap Finish
Satin Chrome
Rope Material
Velour
End Cap Style
Snap End
Description
Barrier Rope, Rope Color Maroon, Overall Length 3 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, Outdoor, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.