Zoro Homepage

Barrier Rope, Velvet, 6 ft L

  • Mfr # 840BK72HE-SS1

  • Zoro # G8267034


product price: $60.99
/ea

Key Features

Overall Length
6 ft
End Style
Satin Stainless Steel Snap End
Rope Color
Black
For Use With
Portable Posts Mfr. No. ST400C-SC, WP-SC
Material
Velvet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840BK72HE-SS1
Zoro #
G8267034
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 ft
Rope Diameter
1 1/2 in
Manufacturer Warranty Length
3 yr

Details

Item
Barrier Rope
End Style
Satin Stainless Steel Snap End
Rope Color
Black
For Use With
Portable Posts Mfr. No. ST400C-SC, WP-SC
Material
Velvet
Compatible Post Manufacturer Part Number
ST400C-SC, WP-SC
End Cap Style
Snap End
End Cap Material
Stainless Steel
Rope Material
Velour
End Cap Finish
Polished Stainless Steel

Description

Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Stainless Steel, End Cap Finish Polished Stainless Steel, Manufacturer Warranty Length 3 yr, Compatible Post Manufacturer Part Number ST400C-SC, WP-SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.