Barrier Rope, Velvet, 6 ft L
Mfr # 840RD72HE-PB1
Zoro # G7910104
product price: $58.59
/eaKey Features
Overall Length
6 ft
For Use With
Portable Posts Mfr. No. ST500D-PBA, WP-PB
End Style
Polished Brass Snap End
Rope Color
Red
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840RD72HE-PB1
Zoro #
G7910104
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 ft
Rope Diameter
1 1/2 in
Manufacturer Warranty Length
3 yr
Details
Item
Barrier Rope
For Use With
Portable Posts Mfr. No. ST500D-PBA, WP-PB
End Style
Polished Brass Snap End
Rope Color
Red
Material
Velvet
Rope Material
Velour
End Cap Style
Snap End
Compatible Post Manufacturer Part Number
ST500D-PBA, WP-PB
End Cap Finish
Polished Brass
End Cap Material
Brass
Description
Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass, Manufacturer Warranty Length 3 yr, Compatible Post Manufacturer Part Number ST500D-PBA, WP-PB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.