Zoro Homepage

Black Sign Frame 8.5 In.x11 In.

  • Mfr # FR811HDSB-CP2P

  • Zoro # G116119037


product price: $50.99
/ea

Key Features

Product Type
Sign Frames
For Use With
Rope Barrier Posts
Material
Steel
Includes
Clear Non-Glare Acrylic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR811HDSB-CP2P
Zoro #
G116119037
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 1/2 in
Overall Height
11 in

Details

Product Type
Sign Frames
For Use With
Rope Barrier Posts
Material
Steel
Item
Black Sign Frame 8.5 In.x11 In.
Includes
Clear Non-Glare Acrylic
Color
Black

Description

Black Sign Frame 8.5 In.x11 In., Product Type Sign Frames, For Use With Rope Barrier Posts, Includes Clear Non-Glare Acrylic, Color Black, Material Steel, Overall Width 8 1/2 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.