Zoro Homepage

Black Sign Frame Kit 8.5 In.w x 11 In.h

  • Mfr # FRK811SB-CSB

  • Zoro # G315854777


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Satin
Includes
(2) Acrylic Inserts, Adapter Cone for 2 1/2 in Diameter Posts
Overall Height
11 in
For Use With
2 1/2 in Diameter Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRK811SB-CSB
Zoro #
G315854777
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Length
1 in
Overall Width
8 1/2 in

Details

Color
Black
Finish
Satin
Includes
(2) Acrylic Inserts, Adapter Cone for 2 1/2 in Diameter Posts
For Use With
2 1/2 in Diameter Posts
Product Type
Sign Frame Kit
Material
Steel
Compatible with Manufacturer Model Number
Visiontron Retractabelt Posts
Item
Sign Frame Kit
Compatible with Mfr. Model No.
Visiontron Retractabelt Posts
Compatible Manufacturer Model Number
Visiontron Retractabelt Posts
Compatible with Manufacturer Model No.
Visiontron Retractabelt Posts
Compatible Pump Manufacturer Part Number
Visiontron Retractabelt Posts
For Use with Mfr Model Number
Visiontron Retractabelt Posts
Compatible Manufacturer Part Number
Visiontron Retractabelt Posts
Compatible Mfr. Model Number
Visiontron Retractabelt Posts

Description

Sign Frame Kit, Product Type Sign Frame Kit, For Use With 2 1/2 in Diameter Posts, Includes (2) Acrylic Inserts, Adapter Cone for 2 1/2 in Diameter Posts, Color Black, Material Steel, Finish Satin, Compatible Mfr. Model Number Visiontron Retractabelt Posts, Overall Length 1 in, Overall Width 8 1/2 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.