Flat Top Rope Post, Black Aluminum
Mfr # ST601S-BA
Zoro # G8396543
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Sloped
Base Material
Aluminum
Post Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST601S-BA
Zoro #
G8396543
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 in
Overall Height
34 in
Base Diameter
14 in
Details
Item
Flat Top Rope Post
Base Type
Sloped
Base Material
Aluminum
Post Material
Aluminum
Color
Black
For Use With
Chain, Rope
Post Finish
Black Aluminum
ADA Compliance
No
Base Color
Black
Post Color
Black
Compatible Line
Rope
Compatible Line Manufacturer Part Number
843BK72SE-SB, 843RD72SE-SB, 843YW72SE-SB, SUB-WPBW, WP-SB
Post Top
Flat
Fillable
No
Base Weight
18 lb
Description
Flat Top Rope Post, Post Top Flat, For Use With Chain, Rope, Compatible Line Rope, Overall Height 34 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Aluminum, Base Type Sloped, Base Weight 18 lb, Post Color Black, Base Color Black, Includes Not Applicable, Product Type Post, ADA Compliance No, Post Finish Black Aluminum, Base Material Aluminum, Color Black, Compatible Line Manufacturer Part Number 843BK72SE-SB, 843RD72SE-SB, 843YW72SE-SB, SUB-WPBW, WP-SB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.