Flat Top Rope Post, Satin Stainless Steel
Mfr # ST600S-SS
Zoro # G7802785
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Sloped
Base Material
Stainless Steel
Color
Satin Stainless Steel
Post Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST600S-SS
Zoro #
G7802785
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 in
Overall Height
34 in
Base Diameter
14 in
Manufacturer Warranty Length
10 yr
Details
Item
Flat Top Rope Post
Base Type
Sloped
Base Material
Stainless Steel
Color
Satin Stainless Steel
Post Finish
Satin
ADA Compliance
No
For Use With
Rope
Base Finish
Satin Stainless Steel
Fillable
No
Post Top
Flat
Compatible Line
Rope
Compatible Line Manufacturer Part Number
840BK72HE-SS1, SUB-WPBW, WP-SC
Description
Flat Top Rope Post, Post Top Flat, For Use With Rope, Compatible Line Rope, Overall Height 34 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Base Type Sloped, Product Type Post, ADA Compliance No, Indoor/Outdoor Usage Outdoor, Post Finish Satin, Base Material Stainless Steel, Base Finish Satin Stainless Steel, Color Satin Stainless Steel, Compatible Line Manufacturer Part Number 840BK72HE-SS1, SUB-WPBW, WP-SC, Manufacturer Warranty Length 10 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.