LED Flare, Blue Led Lights, PK6
Mfr # RCDL6-BL
Zoro # G0488190
product price: $487.99
/pk 6, $81.33/ea
Free Shipping & Returns
Key Features
Includes
(6) Magnetic Adapters, Car Charger, Hard Carrying Case, Wall Charger
For Use With
Retracta-Cade
Power Source
Rechargeable Batteries
Flare Stand Included
No Stand
Features
Impact-Resistant, Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCDL6-BL
Zoro #
G0488190
UPC #
-
Country of Origin
China
Details
Item
LED Road Flare
Includes
(6) Magnetic Adapters, Car Charger, Hard Carrying Case, Wall Charger
For Use With
Retracta-Cade
Power Source
Rechargeable Batteries
Flare Stand Included
No Stand
Features
Impact-Resistant, Rechargeable
Includes Batteries
No
Light Patterns Included
Flashing, Rotating, Steady On
Water Resistant/Waterproof
Waterproof
Body Color
Blue
Number of Light Patterns
9
Description
LED Flare, Product Type LED Flare, Power Source Rechargeable Batteries, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Impact-Resistant, Rechargeable, Includes (6) Magnetic Adapters, Car Charger, Hard Carrying Case, Wall Charger, Includes Batteries No, Number of Light Patterns 9, Body Color Blue, Water Resistant/Waterproof Waterproof, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.