Polished Brass Steel Post, PK 2
Mfr # CPHD50S-PB2-2PK
Zoro # G816114271
product price: $312.99
/pk 2, $156.50/ea
Free Shipping & Returns
Key Features
Post Finish
Polished Brass
Overall Height
41 1/4 in
Base Finish
Polished
For Use With
All Barrier Ropes
Compatible Line
Rope
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPHD50S-PB2-2PK
Zoro #
G816114271
UPC #
-
Country of Origin
China
Dimensions
Overall Height
41 1/4 in
Manufacturer Warranty Length
5 yr
Post Diameter
2 in
Base Diameter
14 in
Details
Post Finish
Polished Brass
Base Finish
Polished
For Use With
All Barrier Ropes
Compatible Line
Rope
Product Type
Stanchion
Color
Brass
Base Color
Brass
Indoor/Outdoor Usage
Indoor
Post Material
Stainless Steel
Includes
Ball Top
Item
Polished Brass Steel Post, PK 2
Base Type
Sloped
Post Color
Brass
Post Top
Sphere
Fillable
No
Base Weight
12 lb
Description
Polished Brass Steel Post, PK 2, Post Top Sphere, For Use With All Barrier Ropes, Compatible Line Rope, Overall Height 41 1/4 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Stainless Steel, Base Type Sloped, Base Weight 12 lb, Post Color Brass, Base Color Brass, Includes Ball Top, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Post Finish Polished Brass, Base Finish Polished, Color Brass, Manufacturer Warranty Length 5 yr, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.