Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Velvet Crowd Control Rope 6 in

  • Mfr # 810RD72SE1-PC

  • Zoro # G715854827


product price: $35.39
/ea

Key Features

Overall Length
6 ft
Rope Color
Red
Rope Diameter
1 in
End Cap Style
Snap End
Compatible Post Manufacturer Part Number
ST400S-PC, ST500S-PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810RD72SE1-PC
Zoro #
G715854827
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Rope Diameter
1 in

Details

Item
Barrier Rope
Rope Color
Red
End Cap Style
Snap End
Compatible Post Manufacturer Part Number
ST400S-PC, ST500S-PC
Indoor/Outdoor Usage
Indoor
Rope Material
Velvet
Weight
4 lb
End Cap Finish
Polished Chrome
End Cap Material
Metal

Description

Red Velvet Crowd Control Rope 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.