Zoro Homepage

Removable Post, Rcvr/No Belt, Outdoor

  • Mfr # 300DRSS-RCV

  • Zoro # G4023890


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Removable
Post Material
Stainless Steel
ADA Compliance
No
Post Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300DRSS-RCV
Zoro #
G4023890
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
38 in
Base Diameter
2 1/2 in
Minimum Overall Height
38 in
Maximum Overall Height
38 in
Height Adjustability
Fixed Height

Details

Item
Removable Belt Barrier Receiver Post
Base Type
Removable
Post Material
Stainless Steel
ADA Compliance
No
Post Finish
Satin Stainless Steel
Fillable
No
Base Configuration
Detachable

Description

Removable Belt Barrier Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 38 in, Post Material Stainless Steel, Post Diameter 2 1/2 in, Base Diameter 2 1/2 in, Minimum Overall Height 38 in, Base Configuration Detachable, Post Finish Satin Stainless Steel, ADA Compliance No, Height Adjustability Fixed Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.