Zoro Homepage

Satin Stainless Sign Frame 8.5 In.x11in

  • Mfr # FR811HDSS-CP2P

  • Zoro # G716119062


product price: $58.19
/ea

Key Features

Material
Steel
Color
Silver
Product Type
Sign Frames
For Use With
Rope Barrier Posts
Includes
Clear Non-Glare Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR811HDSS-CP2P
Zoro #
G716119062
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
8 1/2 in

Details

Material
Steel
Color
Silver
Product Type
Sign Frames
For Use With
Rope Barrier Posts
Item
Satin Stainless Sign Frame 8.5 In.x11in
Includes
Clear Non-Glare Acrylic

Description

Satin Stainless Sign Frame 8.5 In.x11in, Product Type Sign Frames, For Use With Rope Barrier Posts, Includes Clear Non-Glare Acrylic, Color Silver, Material Steel, Overall Width 8 1/2 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.