Zoro Homepage

Satin Stainless Steel Post, PK 2

  • Mfr # CPHD40S-SS-2PK

  • Zoro # G116114247


product price: $309.99
/pk 2, $155.00/ea
Free Shipping & Returns

Key Features

Post Top
Urn
Indoor/Outdoor Usage
Indoor, Outdoor
Product Type
Stanchion
Post Material
Stainless Steel
Includes
Urn Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHD40S-SS-2PK
Zoro #
G116114247
UPC #
-
Country of Origin
China

Dimensions

Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Overall Height
39 1/2 in
Post Diameter
2 in

Details

Post Top
Urn
Indoor/Outdoor Usage
Indoor, Outdoor
Product Type
Stanchion
Post Material
Stainless Steel
Includes
Urn Top
Compatible Line
Rope
Color
Stainless Steel
For Use With
All Barrier Ropes
Item
Satin Stainless Steel Post, PK 2
Base Color
Stainless Steel
Post Finish
Satin
Base Type
Sloped
Base Finish
Satin Stainless Steel
Post Color
Stainless Steel
Fillable
No
Base Weight
12 lb

Description

Satin Stainless Steel Post, PK 2, Post Top Urn, For Use With All Barrier Ropes, Overall Height 39 1/2 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Stainless Steel, Base Type Sloped, Base Weight 12 lb, Post Color Stainless Steel, Base Color Stainless Steel, Includes Urn Top, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Satin, Base Finish Satin Stainless Steel, Color Stainless Steel, Manufacturer Warranty Length 5 yr, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.