Sign Bracket, Polished Chrome, 1-1/4 in. H
Mfr # SBC
Zoro # G2438180
product price: $18.99
/eaKey Features
For Use With
Traditional Posts, Retractable Belt Posts, Sign Posts
Height
1 1/4 in
Length
6 in
Finish
Chrome
Type
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC
Zoro #
G2438180
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/4 in
Length
6 in
Overall Height
1 1/4 in
Overall Width
6 in
Details
Item
Sign Bracket
For Use With
Traditional Posts, Retractable Belt Posts, Sign Posts
Finish
Chrome
Type
Indoor/Outdoor
Color
Polished Chrome
ADA Compliance
No
Product Type
Sign Adapter
Description
Sign Bracket, Product Type Sign Adapter, For Use With Traditional Posts, Retractable Belt Posts, Sign Posts, Color Polished Chrome, Finish Chrome, Overall Width 6 in, Overall Height 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.