Sign Frame, 11in.Hx7in.L, Black
Mfr # FR711HDSB-CSB
Zoro # G0285699
product price: $72.19
/eaKey Features
For Use With
Competitive 2.5 in Diameter Posts, Retractable Belt Posts
Height
11 in
Length
7 in
Type
Heavy Duty
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR711HDSB-CSB
Zoro #
G0285699
UPC #
-
Country of Origin
China
Dimensions
Height
11 in
Length
7 in
Overall Height
11 in
Overall Width
7 in
Details
Item
Sign Frame
For Use With
Competitive 2.5 in Diameter Posts, Retractable Belt Posts
Type
Heavy Duty
Color
Black
ADA Compliance
No
Material
Steel
Includes
Adapter Cone
Compatible with Manufacturer Model Number
101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK
Product Type
Sign Frame
Compatible Manufacturer Model Number
101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK
Compatible Manufacturer Part Number
101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK
For Use With Mfr. Model Number
101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK
Compatible with Manufacturer Model No.
101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK
Compatible with Mfr. Model No.
101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK
For Use with Mfr Model Number
101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK
Compatible Pump Manufacturer Part Number
101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK
Compatible Mfr. Model Number
101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK
Description
Sign Frame, Product Type Sign Frame, For Use With Competitive 2.5 in Diameter Posts, Retractable Belt Posts, Includes Adapter Cone, Color Black, Material Steel, Compatible with Manufacturer Model Number 101SB-BK-2PK, 101SB-BL-2PK, 101SB-BW-2PK, 101SB-RD-2PK, 101YA-BYD-2PK, 711P2-01-BK, 711P2-02-BK, Overall Width 7 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.