Zoro Homepage
This item is Discontinued.
Visiontron Sign Frame, 11in.Hx8-1/2in.L, Satin Chrome FR811HDSC-CSB

Sign Frame, 11in.Hx8-1/2in.L, Satin Chrome (Discontinued)

  • Mfr # FR811HDSC-CSB
  • Zoro # G0285428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR811HDSC-CSB
Zoro #
G0285428
UPC #
-
Country of Origin
China

Dimensions

Height
11 in
Length
8 1/2 in
Overall Height
11 in
Overall Width
8 1/2 in

Details

Item
Sign Frame
For Use With
Competitive 2.5 in Diameter Posts, Retractable Belt Posts
Finish
Chrome
Type
Heavy Duty
Color
Satin Chrome
ADA Compliance
No
Includes
Adapter Cone
Material
Steel
Product Type
Sign Frame
Compatible with Manufacturer Model Number
100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK
Compatible Manufacturer Model Number
100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK
Compatible Manufacturer Part Number
100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK
For Use With Mfr. Model Number
100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK
Compatible with Manufacturer Model No.
100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK
Compatible with Mfr. Model No.
100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK
For Use with Mfr Model Number
100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK
Compatible Pump Manufacturer Part Number
100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK
Compatible Mfr. Model Number
100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK

Description

Sign Frame, Product Type Sign Frame, For Use With Competitive 2.5 in Diameter Posts, Retractable Belt Posts, Includes Adapter Cone, Color Satin Chrome, Material Steel, Finish Chrome, Compatible Manufacturer Model Number 100SS1-BK-2PK, 100SS1-RD-2PK, PS811-01BK, PS811-02BK, Overall Width 8 1/2 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.