Zoro Homepage

Sign Frame, Brass, Steel, 11 in. H

  • Mfr # FR811HDPB2-CP2P

  • Zoro # G816082617


product price: $64.39
/ea

Key Features

Finish
Brass
Compatible with Manufacturer Model Number
CPHD40, CPHD50, CPHD60
Overall Height
11 in
Product Type
Sign Frame
Overall Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR811HDPB2-CP2P
Zoro #
G816082617
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
8 1/2 in

Details

Finish
Brass
Compatible with Manufacturer Model Number
CPHD40, CPHD50, CPHD60
Product Type
Sign Frame
For Use With
Rope Posts
Material
Steel
Item
Sign Frame
Color
Brass
Includes
8 1/2 x 11 in Frames, Acrylic Inserts
Compatible Manufacturer Model Number
CPHD40, CPHD50, CPHD60
Compatible with Manufacturer Model No.
CPHD40, CPHD50, CPHD60
Compatible Pump Manufacturer Part Number
CPHD40, CPHD50, CPHD60
For Use with Mfr Model Number
CPHD40, CPHD50, CPHD60
Compatible Manufacturer Part Number
CPHD40, CPHD50, CPHD60
Compatible with Mfr. Model No.
CPHD40, CPHD50, CPHD60
Compatible Mfr. Model Number
CPHD40, CPHD50, CPHD60

Description

Sign Frame, Product Type Sign Frame, For Use With Rope Posts, Includes 8 1/2 x 11 in Frames, Acrylic Inserts, Color Brass, Material Steel, Finish Brass, Compatible with Manufacturer Model Number CPHD40, CPHD50, CPHD60, Overall Width 8 1/2 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.