Zoro Homepage

Sign Frame Kit, Black, Steel, 11 in. H

  • Mfr # FRK811SB

  • Zoro # G516099700


product price: $43.69
/ea

Key Features

Overall Height
11 in
For Use With
Retractable Belt Posts
Overall Width
8 1/2 in
Material
Steel
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRK811SB
Zoro #
G516099700
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Width
8 1/2 in

Details

For Use With
Retractable Belt Posts
Material
Steel
Item
Sign Frame Kit
Finish
Satin
Color
Black
Includes
(2) Acrylic Inserts
Product Type
Sign Frame Kit

Description

Sign Frame Kit, Product Type Sign Frame Kit, For Use With Retractable Belt Posts, Includes (2) Acrylic Inserts, Color Black, Material Steel, Finish Satin, Overall Width 8 1/2 in, Overall Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.