Zoro Homepage

Sign Frame, Polished Brass, 14 in. H

  • Mfr # FR1114DSPBPB

  • Zoro # G2438241


product price: $94.99
/ea
Free Shipping & Returns

Key Features

For Use With
Retracta-Belt/Classic Post
Height
14 in
Length
11 in
Finish
Brass
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1114DSPBPB
Zoro #
G2438241
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Length
11 in
Overall Height
14 in
Overall Width
11 in

Details

Item
Sign Frame
For Use With
Retracta-Belt/Classic Post
Finish
Brass
Color
Polished Brass
ADA Compliance
No
Type
Indoor/Outdoor
Material
Aluminum
Product Type
Sign Frame

Description

Sign Frame, Product Type Sign Frame, For Use With Retracta-Belt/Classic Post, Color Polished Brass, Material Aluminum, Finish Brass, Overall Width 11 in, Overall Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.