Zoro Homepage

Signage, Engraved, 11x7 in., EXIT PLEASE

  • Mfr # SBC-711P2-01-BK

  • Zoro # G7989055


product price: $46.15
/ea

Key Features

Sign Message
Exit (Front) Exit Please Do Not Enter (Back)
For Use With
Portable Posts Mfr. No. 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU
Height
11 in
Length
7 in
Type
Engraved Color Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC-711P2-01-BK
Zoro #
G7989055
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Length
7 in
Overall Width
7 in
Overall Length
11 in

Details

Item
Acrylic Sign
Sign Message
Exit (Front) Exit Please Do Not Enter (Back)
For Use With
Portable Posts Mfr. No. 300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU
Type
Engraved Color Core
Includes
Polished Chrome Bracket
Color
Black
ADA Compliance
No
Material
Polyethylene
Legend
Exit (Front), Exit Please Do Not Enter (Back)
Legend Color
White

Description

Acrylic Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.