Umbrella Bag Holder, Polished Aluminum
Mfr # UB-BR-PC
Zoro # G2438506
product price: $35.55
/eaKey Features
Style
Post Mounted
Finish
Polished Aluminum
Height
3 in
Width
17 in
For Use With
All Retractable Belt Posts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-BR-PC
Zoro #
G2438506
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Width
17 in
Overall Width
17 in
Overall Height
3 in
Details
Item
Umbrella Bag Holder
Style
Post Mounted
Finish
Polished Aluminum
For Use With
All Retractable Belt Posts
ADA Compliance
No
Sign Panel Compatible
Not Compatible
Bag Capacity
200
Description
Umbrella Bag Holder, Style Post Mounted, Height 3 in, Width 17 in, Finish Polished Aluminum, For Use With All Retractable Belt Posts, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.